Spesifikasi
| Adapter Model | UNIFIVE336-2415 (24V/1.5) Mass: 270g |
|---|---|
| Average Color Rendering Index (Ra) | 90 |
| Clamping Width (mm) | 10 to 60 (plate thickness) |
| Color Temperature (K) | 4000 (white) |
| Dimmability | Yes (100%~10%) |
| Direct illumination (Lx) | Center (Max): 1820/100mm, 1120/150mm, 360/300mm (measured values, based on manufacturer's measurement method), Center (Min): 130/100mm, 80/150mm, 25/300mm (measured values, based on manufacturer's measurement method) |
| Dust / Water Protection | IP20 (indoor use only) |
| Effective Lens Diameter (mm) | 180x120 |
| Emitting Surface (mm) | L273xW30 |
| Lens | BIG-Lecta Interchangeable Lens System |
| Light Source | Organic EL lighting panel |
| Mass (kg) | 2.3 (excluding lens weight) |
| Operation Distance (mm) | 100 |
| Rated Input Voltage (V) | AC100~240 50/60Hz |
| Rated Power Consumption (W) | 7 |
| Total Luminous Flux (Lm) | 200 (per panel) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The world's first fully-fledged organic EL illuminated magnifier. A revolutionary illuminated magnifier that can illuminate with a light source by changing the angle of the panel.
(The lighting angle can be freely changed within the range of 0° to 90°. It is now possible to perform inspections by changing the lighting angle.)
The latest and greatest lenses use large, square lenses that are close to the human field of vision. In addition, the lens surface is equipped with an anti-reflective coating as standard.
Can be used up to 240V by simply changing the AC cord.
(The lighting angle can be freely changed within the range of 0° to 90°. It is now possible to perform inspections by changing the lighting angle.)
The latest and greatest lenses use large, square lenses that are close to the human field of vision. In addition, the lens surface is equipped with an anti-reflective coating as standard.
Can be used up to 240V by simply changing the AC cord.
Feature
=Specification&""&attvalueAR (anti-reflective) coating: standard equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
