Otsuka Optics OLIGHT6-F 2XAR + Visual Inspection Booth Set

Sebelum PPN:
Rp22.999.900
Spesifikasi
Adapter ModelUNIFIVE336-2415 (24V/1.5) Mass: 270g
Average Color Rendering Index (Ra)90
Clamping Width (mm)10 to 60 (plate thickness)
Color Temperature (K)4000 (white)
DimmabilityYes (100%~10%)
Direct illumination (Lx)Center (Max): 1820/100mm, 1120/150mm, 360/300mm (measured values, based on manufacturer's measurement method), Center (Min): 130/100mm, 80/150mm, 25/300mm (measured values, based on manufacturer's measurement method)
Dust / Water ProtectionIP20 (indoor use only)
Effective Lens Diameter (mm)180x120
Emitting Surface (mm)L273xW30
LensBIG-Lecta Interchangeable Lens System
Light SourceOrganic EL lighting panel
Mass (kg)2.3 (excluding lens weight)
Operation Distance (mm)160
Rated Input Voltage (V)AC100~240 50/60Hz
Rated Power Consumption (W)7
Total Luminous Flux (Lm)200 (per panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's first fully-fledged organic EL illuminated magnifier. A revolutionary illuminated magnifier that can illuminate with a light source by changing the angle of the panel.
(The lighting angle can be freely changed within the range of 0° to 90°. It is now possible to perform inspections by changing the lighting angle.)
The latest and greatest lenses use large, square lenses that are close to the human field of vision. In addition, the lens surface is equipped with an anti-reflective coating as standard.
Can be used up to 240V by simply changing the AC cord.
Feature
=Specification&"
"&attvalueAR (anti-reflective) coating: standard equipment

Ulasan Produk

Tidak ada ulasan