Otsuka Optics OLIGHT5-F 2 x AR + visual inspection booth set

Sebelum PPN:
Rp22.999.900
Spesifikasi
Arm Length (mm)770
Clamping Width (mm)15-60
DimmabilityYes (100%~10%)
Effective Lens Diameter (mm)180x120
Input Voltage (V)100-240, 50/60Hz, A plug
LensBIG-Lecta Interchangeable Lens System
Light SourceWhite LED light panel
Mass (kg)2.2 (excluding lens weight)
Operation Distance (mm)160
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OLIGHT5-F is a free-arm product that is clamped to a desk.
The conventional square lens has been enlarged, increasing the lens area by approximately 150%.
The light intensity adjustment range has been significantly expanded from the previous 100%-50% to 100%-10%.
AR coating is standardized, reducing eye fatigue even with long periods of use.
The square lenses eliminate the distortion around the outer edge of the lens that occurs with round lenses, making them suitable for long periods of work.
The ON/OFF switch is located on the head for improved operability.
The clamp mounting section has been newly designed with strength and ease of use in mind, and its compact size means it does not interfere with your work space.
An AC adapter is used as the power source.
Feature
=Specification&"
"&attvalueAR (anti-reflective) coated lens lineup: Standard equipment

Ulasan Produk

Tidak ada ulasan