Otsuka Optics OLED Inspection Lighting Modelite

Sebelum PPN:
Rp17.999.900
Spesifikasi
Average Color Rendering Index (Ra)90
Color Temperature (K)4000 (white)
Dust / Water ProtectionIP20 (for indoor use only)
Emitting Surface (mm)L273xW30
Light SourceOrganic EL lighting panel
Rated Power Consumption (W)13
Total Luminous Flux (Lm)200 (per panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Modelite series is a lighting dedicated to inspection that uses organic electroluminescence. This is the table stand type B.
This inspection light uses two OLED panels, which is expected to reduce fatigue during visual inspection, and is effective when inspecting glossy or reflective workpieces.
The support pillars are 600mm long and are designed to maximize the space available when setting up a visual inspection booth.
Feature
=Specification&"
"&attvalue*AC adapter type, rating: UNIFIVE336-2415 (24V/1.5) Weight: 270g*Center direct illumination (Max): 3200LX/150mm 1100LX/300mm 430LX/500mm (actual measured value, according to manufacturer's measurement method)*Center direct illumination (Min): 240LX/150mm 80LX/300mm 30LX/500mm (actual measured value, according to manufacturer's measurement method)*Input rated input voltage: 100-240V, 50/60Hz, A plug *By changing the AC plug cord, it can be used up to 125-240V. *Illuminance adjustment function: Yes (100%-10%)

Ulasan Produk

Tidak ada ulasan