AS ONE NTF series micro flowmeter

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number4-2579-21
Ambient Temperature Range (°C)(Fluid) 15 to 50
Connection Shape(Tube) Outer diameter DIA4mm hard tube
Current Consumption (mA)Up to 50
Flow Rate (ml/minute)10~150
MaterialWetted parts: PTFE, quartz glass
Output specificationsFlow rate (current) / 4 to 20mA, flow rate (frequency pulse) / NPN open connector
Power Supply Voltage (V)DC24±10%
Suitable fluidPure water, chemical solution (fluid that does not corrode the wetted part, fluid that does not adhere to and solidify the wetted part)
Withstand Pressure (kPa)700
Working Pressure Range (kPa)0~500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a minute flow meter capable of measuring from a minimum of 8uL/min to a maximum of 150mL/min. The measurement method is a TOF method using a thermal marker, and unique digital processing has achieved high accuracy measurement. When used in conjunction with the optional communication adapter, various functions such as power supply to the main unit and flow rate monitoring can be supported. The integrated display structure allows for visual confirmation of flow rate on-site, making it suitable for experimental and research applications.

Ulasan Produk

Tidak ada ulasan