Spesifikasi
| Cable | Correspondence: NP-0222 / 0232 |
|---|---|
| Case Material | titanium |
| Connector | DR-4S-4, sideways |
| Frequency Range | (X-axis) 1Hz-5kHz ± 1dB, (Y, Z-axis) 1Hz-8kHz ± 1dB, (X-axis) 0.8Hz-8kHz ± 3dB, (Y, Z-axis) 0.8Hz-10kHz ± 3dB |
| Included Accessories | M5 x 0.8 L = 8, set screw, mounting wax, mounting grip (NP-0061), instruction manual, shipping characteristic table |
| Mass (g) | About 11.1 |
| Mounting Screw | Adhesive or mounting grip M5 female screw |
| Operating Temperature Range (°C) | -40~+85 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 14.2 x 14.2 x 14.2 (excluding protrusions) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Structure | Share type |
| Type | Built-in preamplifier, TEDS compatible, general-purpose 3-axis |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is a Seismo vibration detector, no reference point is required for measurement. Simply attach the detector to the object to be measured and begin measurement. Compared to other vibration detectors, it is small and lightweight, making it easy to attach to the object and handle. It has a wide dynamic range, allowing measurements from minute accelerations. Its generally high resonance frequency and wide measurement frequency range mean that waveforms containing wide-band frequency components can be measured with little distortion. We offer detectors with the appropriate performance to suit your purpose and conditions of use. JCSS calibration available
In vibration measurement, an acceleration detector is required to detect the phenomenon of an object. The detected vibration amount of the mechanical system can be extracted as an electric signal proportional to the vibration acceleration.
* Regarding the selection of the acceleration pickup, the selection of the sensor differs depending on the measurement content.
* If you are considering using or purchasing for the first time, please contact the sales office near the manufacturer .
In vibration measurement, an acceleration detector is required to detect the phenomenon of an object. The detected vibration amount of the mechanical system can be extracted as an electric signal proportional to the vibration acceleration.
* Regarding the selection of the acceleration pickup, the selection of the sensor differs depending on the measurement content.
* If you are considering using or purchasing for the first time, please contact the sales office near the manufacturer .
Feature
=Specification&""&attvalueGrounding / Insulation: Case grounding
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
