ONO SOKKI Motor / engine rotation detector

Sebelum PPN:
Rp7.799.900
Spesifikasi
Cable Length (m)4.9
Detection MethodElectromagnetic induction method
Location to InstallInstalled parallel to the ignition coil, separated by about 30 mm . (For EV / HEV motors, it is installed orthogonal to the motor axis)
Mass (g)130 (including cable)
Operating Temperature Range (°C)-10~+100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Target of Measurement2.4 cycle gasoline engine, EV / HEV, motor rotation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OM-1500 is a detector that uses an electromagnetic induction method that can be used for gasoline engine rotation measurement and EV / HEV motor rotation measurement.
Magnet ignition method The leakage magnetic flux is detected by electromagnetic induction from the magnet rotation shaft of the engine.
The OM-1500 is a highly durable detector that is easy to handle and can be installed parallel to the ignition coil at a distance of about 30 mm.
One-touch installation just by installing in parallel with the ignition coil
(Installed at right angles for motor rotation measurement)
Excellent environmental resistance, rigidity, durability Easy to handle
* Measurement may not be possible depending on the type of engine.

Ulasan Produk

Tidak ada ulasan