Otsuka Optics Modelite EL270ST + Visual Inspection Booth Set

Sebelum PPN:
Rp20.999.900
Spesifikasi
Adapter ModelUNIFIVE336-2415(24V/1.5) Mass: 270g
Average Color Rendering Index (Ra)90
Clamping Width (mm)5-60 (plate thickness)
Color Temperature (K)4000 (white)
Direct illumination (Lx)Center (Max): 3200/150mm, 1100/300mm, 430/500mm (sample measurements, based on manufacturer's measurement method), Center (Min): 240/150mm, 80/300mm, 30/500mm (sample measurements, based on manufacturer's measurement method)
Dust / Water ProtectionIP20 (for indoor use only)
Emitting Surface (mm)L273xW30
Lens Size (mm)1.8x: 142 x 106 / 4x: DIA30 / 7x: DIA25
Light SourceOrganic EL lighting panel
Mass (kg)2.4 (body mass)
Rated Input Voltage (V)100-240, 50/60Hz, A plug
Rated Power Consumption (W)13
Total Luminous Flux (Lm)200 (per panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Modelite series is a lighting dedicated to inspection that uses organic electroluminescence. It is a clamp-mounted ST type. It uses two organic electroluminescence panels, and is an inspection light that is expected to reduce fatigue during visual inspection, and is effective for inspecting glossy or reflective workpieces. The support pillar is set to a long length of 600 mm, and is designed to maximize the space when setting up with a visual inspection booth.
By attaching the optional work auxiliary lens ML-WAL, the EL270F can be used as an illuminated magnifier. It is ideal for detailed work and inspection that is difficult to see with the naked eye. The angle of the observation object and the illumination can be freely changed. It is a combination of a highly transparent extra-large wide lens with a magnification of 1.8x and a high magnification lens with 4x and 7x.
*By changing the AC plug cord, it can be used with voltages from 125 to 240V.
Feature
=Specification&"
"&attvalueIlluminance adjustment function: Yes (100% to 10%)

Ulasan Produk

Tidak ada ulasan