Otsuka Optics Modelite EL270F + Visual Inspection Booth Set

Sebelum PPN:
Rp21.999.900
Spesifikasi
Adapter ModelUNIFIVE336-2415(24V/1.5) Mass: 270g
Average Color Rendering Index (Ra)90
Clamping Width (mm)10-60 (plate thickness)
Color Temperature (K)4000 (white)
Direct illumination (Lx)Center (Max): 2170/150mm, 710/300mm, 290/500mm (sample measurements, based on manufacturer's measurement method), Center (Min): 160/150mm, 50/300mm, 20/500mm (sample measurements, based on manufacturer's measurement method)
Dust / Water ProtectionIP20 (for indoor use only)
Emitting Surface (mm)L273xW30
Lens Size (mm)1.8x: 142 x 106 / 4x: DIA30 / 7x: DIA25
Light SourceOrganic EL lighting panel
Mass (kg)3.5 (body mass)
Rated Input Voltage (V)100-240, 50/60Hz, A plug
Rated Power Consumption (W)13
Total Luminous Flux (Lm)200 (per panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Modelite series was developed as lighting for visual inspection, with the aim of reducing eye fatigue and other strain on workers.
Next-generation inspection lighting. Equipped with the latest domestically produced OLED panels, the number of panels has been changed from one to two, increasing brightness by 300% (compared to the previous model).
Improve performance by equipping it with options. By attaching an auxiliary lens, it can also function as a lighting magnifier.
At inspection sites, there are many cases where inspections are carried out using indoor or task lighting such as fluorescent or LED lights, but there are also cases where the appropriate illuminance cannot be secured or where the illuminance is too high, which can be a burden for workers. This product is ideal for improving this situation and carrying out inspections with appropriate illuminance.
By attaching the optional work auxiliary lens ML-WAL, the EL270F can be used as an illuminated magnifier. It is ideal for detailed work and inspection that is difficult to see with the naked eye. The angle of the observation object and the illumination can be freely changed. It is a combination of a highly transparent extra-large wide lens with a magnification of 1.8x and a high magnification lens with 4x and 7x.
*By changing the AC plug cord, it can be used with voltages from 125 to 240V.
Feature
=Specification&"
"&attvalueIlluminance adjustment function: Yes (100% to 10%)

Ulasan Produk

Tidak ada ulasan