Sato Keiryoki Mfg Minimax Type 1 maximum and minimum thermometer

Sebelum PPN:
Rp979.900
Spesifikasi
Accuracy (%)±5(30~80%rh at15~25°C)
Accuracy (°C)±2(30~80%rh at15~25°C)
Humidity Measurement Range25~95%
Main Unit Dimensions (mm)180DIAx180x35t
Mass (g)About 240
Measuring Range (°C)-30~+50
TypeNo.7308-00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient thermometer that allows you to see the maximum and minimum temperatures and the current temperature and humidity at a glance. It is an eco-friendly product that does not require a power supply.
As a guideline for management of greenhouses, vinyl houses, etc.
*Do not expose to direct sunlight, rain or water.・In dry seasons such as winter, the humidity value may show 25% or less, which is out of the scale range, but this is not a malfunction.

Ulasan Produk

Tidak ada ulasan