Shinwa Rules Mini Scale

Sebelum PPN:
Rp2.499.900
Spesifikasi
Measurement range (cm)15
Overall Length x Width W x Thickness (mm)160x12x0.5
Scale Interval, Bottom (mm)1
Scale Interval, Top (mm)1
TypeSilver finish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the clip slides, it can be used as a simple depth gauge. It is narrow and convenient to carry.
The scale is notched by etching + black chrome plating, so it cannot be removed.
The silver finish is silver-processed to suppress surface reflection and make the scale easier to read.
For measuring depth, depth and length.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).

Ulasan Produk

Tidak ada ulasan