AS ONE Microscope camera with monitor

Sebelum PPN:
Rp39.999.900
Spesifikasi
AS ONE Part Number4-6476-01
Camera specificationsExposure, color temperature, white balance
Dimensions (mm)269x176x83
FunctionStill image/video saving, 2D measurement, grid line display, zoom display, image inversion display
Included AccessoriesUSB mouse for operation
InterfaceHDMI output (1080p) x 1, USB x 2 (for connecting a mouse or USB memory)
Language DisplayChoose from English or Chinese (Simplified or Traditional) (No Japanese)
Monitor SizeSize: 11.6 inches, Resolution: 1920 x 1080 pixels (60 fps)
Number of Effective PixelCamera: 2592 x 1944 pixels (5 megapixels)
Power SupplyDC12V 2A (AC adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply insert it into the C-mount to display the microscope image on the monitor. The optional ACC-059 can be attached to a Φ23mm eyepiece. It has functions such as measurement, grid lines, and zoom. The touch screen makes setup and operation easy.
Feature
=Specification&"
"&attvalueCamera mount: C-mount

Ulasan Produk

Tidak ada ulasan