FLUKE Kalibrator Arus Loop (Alat Kalibrasi Arus)

Sebelum PPN:
Rp25.999.900
Spesifikasi
AccuracyLow pressure sensor: 0.025% of full scale, high pressure sensor: 0.025% of full scale
Basic Accuracy[DC voltage] 0.025%+2, [DC current] 0.02%+2
Battery9V battery x 1 (18 hours for 12mA 500Ω load, 50 hours for measurement/simulation mode)
DC Voltage28.000V
DC Vurrent24.000mA
DC current (mA)24
Dimensions (mm)201x98x52
Included AccessoriesTL75 test lead red black/AC175 alligator clip red black
Mass (g)349
Resolution[24mA accuracy] Measurement: ±0.015%/0.001mA, [Low pressure sensor] 0.01kPa, [High pressure sensor] 0.1kPa
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All models are equipped with a "current simulation" function that takes in a signal from an external power supply and sends 4-20mA to the loop. Quickly and easily check linearity in 25% steps. 24V loop supply with mA measurement.
Unbeatable voltage/current calibrator series
Feature
=Specification&"
"&attvalue(24V loop power)O, (medium) dry air

Ulasan Produk

Tidak ada ulasan