AS ONE LM Series Illuminance Meter with Chinese Calibration Certificate

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number1-5818-01-57
Calibration CertificateGeneral proofreading (Chinese)
Measuring Range (Lux)0.01~20000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Products with calibration certificates are an original AS ONE service in which AS ONE or an AS ONE affiliated company calibrates the measuring instrument at the time of shipment and issues a calibration certificate.
"With JCSS calibration certificate" includes a calibration certificate (calibration certificate and inspection report). A traceability system diagram is not included.
The calibration certificate is in Japanese.
It has a data hold function that freezes the measurement data.
It has a peak hold function that displays the peak value during measurement.
The Lx/fc units can be switched with a single touch.
It comes with a fixing pin that can be used to secure the sensor to the main unit.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueResolution (Lx): 0.01*Display: 3.5 digit LCD display (backlight)*Accuracy: ±(5%rdg+10dgt)*Sampling: 2.5 times/second*Hold:○*Backlight:○*Other functions: Peak Hold *Sensor: Silicon photodiode *Power source: 006P (9V) battery x 1 (included for testing) *Size: 190 x 65.5 x 35mm *Weight: 210g *Accessories: Sensor *Calibration points are 500lx, 2000lx, 4000lx 3 points is standard. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan