ONO SOKKI Linear gauge sensor GS-6713A

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number67-4835-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
=Specification&"
"&attvalue*Measuring range: 13 mm*Resolution: 10 μm*Indication accuracy (at +20 °C): 3 μm*Maximum response speed *1: 1 (4) m/s*Measuring force (downward) *2: 1.7 N or less*Measuring force change range (optional) *2: -*Number of strokes (according to manufacturer's conditions): 5 million or more*Protection rating (excluding connector): IP64*Stem diameter: DIA15 mm + 0 - 0.009*Power supply: DC 4.5 V to DC 5.5 V*Current consumption (when DC5 V is supplied): 120 mA or less*Signal output (when DC5 V is supplied): 2-phase square wave signal, phase difference 90 ° ± 20 °, output voltage Hi: 4.5 V or more, Lo: 0.4 V or less*Output impedance: Approximately 22 Ω*Vibration resistance (when not powered) *3: 147 m/s2, 3-axis direction each (75 minutes each), 10 Hz to 150 Hz sweep 10 cycles. *Impact resistance (when not energized) *3: 1470 m/s2, 3 times each in each direction of 3 axes ±X, Y, and Z, half-sine wave, action time 6 ms. *Operating temperature range: 0°C to 40°C. *Storage temperature range: -10°C to 55°C. *Cable length: Approx. 1.9 m. *Weight (including cable and connector): Approx. 250 g. *Accessories: Instruction manual, wrench. *Code number: 119-0164439

Ulasan Produk

Tidak ada ulasan