ONO SOKKI Linear gauge sensor GS-5101A

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number67-4835-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
=Specification&"
"&attvalue*Measuring range: 100 mm*Resolution: 1 μm*Indication accuracy (at +20 °C): 5 μm*Maximum response speed *1: 0.3 (1.2) m/s*Measuring force (downward) *2: 5.5 N or less*Measuring force change range (optional) *2:*Number of strokes (according to manufacturer's conditions): 15 million*Protection class (excluding connector): IP5X*Stem diameter: DIA15 mm + 0 - 0.009*Power supply: DC 4.5 V to DC 5.5 V*Current consumption (when DC5 V is supplied): 120 mA or less*Signal output (when DC5 V is supplied): 2-phase square wave signal, phase difference 90 ° ± 20 °, output voltage Hi: 4.5 V or more, Lo: 0.4 V or less,*Output impedance: Approximately 22 Ω*Vibration resistance (when not powered) *3: 147 m/s2, 3-axis direction each (75 minutes each), 10 Hz to 150 Hz sweep, 10 cycles. *Impact resistance (when de-energized)*3: 1470 m/s2, 3 axes, ±X, Y, Z, 3 times each, half-sine wave, 6 ms duration. *Operating temperature range: 0°C to 40°C. *Weight (including cable and connector): Approx. 655 g. *Accessories: Instruction manual, wrench. **1 When using a manufacturer's gauge counter. Figures in parentheses apply to the DG-4140/DG-4160*/DG-4190*/DG-5100A/DG-3000. *Discontinued product. **2 When used facing upward, the spindle may not fully return. **3 Vibration and impact resistance during measurement are not guaranteed. **4 Cutting or modifying the signal cable will result in CE marking non-compliance. *Code number: 119-0164438

Ulasan Produk

Tidak ada ulasan