ONO SOKKI Linear gauge sensor GS-4713A

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number67-4835-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
=Specification&"
"&attvalue*Measuring range: 13 mm*Resolution: 10 μm*Indication accuracy (at +20 °C): 3 μm*Maximum response speed *1: 1 (4) m/s*Measuring force (downward) *2: 2 N or less*Number of strokes (according to manufacturer's conditions): 15 million*Protection rating: IP66G (excluding connector)*Stem diameter: DIA15 mm + 0-0,009*Power supply: DC 4,5 V to DC 5,5 V*Current consumption (when DC5 V is supplied): 120 mA or less*Signal output (when DC5 V is supplied): 2-phase square wave signal, phase difference 90 ° ± 20 °*Output voltage Hi: 4,5 V or more Lo: 0,4 V or less*Output impedance: approx. 22 Ω*Vibration resistance (when not powered) *3: 196 m/s2 in each direction of 3 axes (75 minutes each) from 10 Hz*: 150 Hz sweep 10 cycles. *Impact resistance (when not energized) *3: 1960 m/s2, 3 times each in each direction along 3 axes: ±X, Y, and Z. *Half-sine wave, action time: 6 ms. *Operating temperature range: 0°C to 40°C. *Storage temperature range: -10°C to 55°C. *Cable length: Approximately 4.9 m. *Weight (including cable and connector): Approximately 325 g. *Accessories: Instruction manual, wrench. *Code number: 119-0164429

Ulasan Produk

Tidak ada ulasan