Shinwa Rules LEXIA Auto Tracking Rotating Table Receiver Set for Red with Aluminum Case

Sebelum PPN:
Rp11.999.900
Spesifikasi
Automatic Power OffReceiver: After approximately 7 minutes of no operation or light reception
Battery Capacity (mAh)Automatic tracking turntable: 2000, receiver: 1600
Communication Distance (m)Automatic tracking turntable: 1 to 20, receiver: 1 to 20
Dimensions (mm)Automatic tracking turntable: 108 x 46 x 122, receiver: 128 x 64 x 36
Dust / Water ProtectionIP54
Frequency (GHz)2.4
Light Receiving Distance (m)Automatic tracking turntable: 2 to 20, receiver: 2 to 20
Mass (g)Automatic tracking turntable: 460, receiver: 180
Power SupplyLithium-ion battery (repeatedly charged with USB Type-C)
Rotational speedAutomatic tracking turntable: 16 seconds (360°)
Set ContentsAutomatic tracking turntable, receiver (for red), aluminum case, holder (EAZY-LOCK), USB charging adapter (Type-C)
Suitable ModelLaser Robot LEXIA-E AR Green, Laser Robot LEXIA AR Green/Red, Laser Robot LEXIA Green/Red, Laser Robot LEXIA VIVID Green

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic tracking and rotation is possible with a dedicated receiver.
The central receiving width can be changed, and the narrow mode is accurate to within ±1mm from the central receiving line, while the wide mode is accurate to within ±2mm from the central receiving line.
Its high-speed rotation allows for quick tracking, and even those who already own the LEXIA series can purchase this as an additional item or retrofit it.
Built-in lithium-ion battery ensures long-lasting charge.
For when you want to align the laser line during marking work by yourself.
For when you want to improve work efficiency and reduce manpower through automatic and accurate line alignment.
Feature
=Specification&"
"&attvalueFor Red

Ulasan Produk

Tidak ada ulasan