Shinwa Rules LEXIA Auto Tracking Rotating Table Receiver Set for Green with Aluminum Case
Spesifikasi
| Automatic Power Off | Receiver: After approximately 7 minutes of no operation or light reception |
|---|---|
| Battery Capacity (mAh) | Automatic tracking turntable: 2000, receiver: 1600 |
| Communication Distance (m) | Automatic tracking turntable: 1 to 20, receiver: 1 to 20 |
| Dimensions (mm) | Automatic tracking turntable: 108 x 46 x 122, receiver: 128 x 64 x 36 |
| Dust / Water Protection | IP54 |
| Frequency (GHz) | 2.4 |
| Light Receiving Distance (m) | Automatic tracking turntable: 2 to 20, receiver: 2 to 20 |
| Mass (g) | Automatic tracking turntable: 460, receiver: 180 |
| Power Supply | Lithium-ion battery (repeatedly charged with USB Type-C) |
| Rotational speed | Automatic tracking turntable: 16 seconds (360°) |
| Set Contents | Automatic tracking turntable, receiver (for green), aluminum case, holder (EAZY-LOCK), USB charging adapter (Type-C) |
| Suitable Model | Laser Robot LEXIA-E AR Green, Laser Robot LEXIA AR Green/Red, Laser Robot LEXIA Green/Red, Laser Robot LEXIA VIVID Green |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Automatic tracking and rotation is possible with a dedicated receiver.
The central receiving width can be changed, and the narrow mode is accurate to within ±1mm from the central receiving line, while the wide mode is accurate to within ±2mm from the central receiving line.
Its high-speed rotation allows for quick tracking, and even those who already own the LEXIA series can purchase this as an additional item or retrofit it.
Built-in lithium-ion battery ensures long-lasting charge.
For when you want to align the laser line during marking work by yourself.
For when you want to improve work efficiency and reduce manpower through automatic and accurate line alignment.
The central receiving width can be changed, and the narrow mode is accurate to within ±1mm from the central receiving line, while the wide mode is accurate to within ±2mm from the central receiving line.
Its high-speed rotation allows for quick tracking, and even those who already own the LEXIA series can purchase this as an additional item or retrofit it.
Built-in lithium-ion battery ensures long-lasting charge.
For when you want to align the laser line during marking work by yourself.
For when you want to improve work efficiency and reduce manpower through automatic and accurate line alignment.
Feature
=Specification&""&attvalueFor green
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
