FLUKE LED strobe scope 'FLUKE-820-2

Sebelum PPN:
Rp47.999.900
Spesifikasi
Accuracy[Flashing frequency] 0.0002
BatteryAA pond x 3
Dimensions (mm)57.1x60.9x190.5
Frequency (Hz)(blinking) 0.5 to 5000
Included AccessoriesHard case, external trigger connector, 3 AA batteries
Mass (g)240
Operating Temperature (°C)0~45
Storage Temperature (°C)-10~50
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FLUKE OC4USB Optical Insulated USB Cable
LED stroboscope
Feature
=Specification&"
"&attvalue[Vibration resistance] MIL-PRF-28800F class 2, [Collision resistance] 1m drop [Test voltage 1V] 200.0MΩ, 2000MΩ/± (1.5% + 5 counts), 10.0GΩ/± (10% + 3 counts) [ Test voltage 1V] 20.00MΩ, 100.0MΩ/±(3%+5 counts) [Test voltage 25V] 20.00MΩ, 200.0MΩ/±(3%+5 counts) [Test voltage 5V] 20.00MΩ, 200.0MΩ.500MΩ/ ±(1.5%+5 counts) [Test voltage 5V] 20.00MΩ, 50.0MΩ/±(3%+5 counts)

Ulasan Produk

Tidak ada ulasan