Otsuka Optics LED lighting magnifier SKKL-B with AR lens

Sebelum PPN:
Rp8.699.900 - Rp25.999.900
Spesifikasi
Dimensions (mm)AC adapter: 96 x 44 x 29H (excluding wires)
Dust / Water ProtectionIP20 (for indoor use only)
Horizontal bar (mm)13
Input Voltage (V)100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Mass (kg)AC adapter: 0.3 (including electric wire)
Mass of Main Unit (kg)2.1 (without lens)
Operating Temperature Range (°C)5~35
Overall Height (mm)330
Power Consumption (W)9(100~125V),10(200~240V)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type equipped with a lens with AR coating from the beginning (without the conventional lens).
The AR (anti-reflection) coated lens greatly suppresses the "reflection" of external light (sunlight and indoor illumination light) generated on the lens surface of conventional lenses for illumination magnifiers, and concentrates on inspection and work. It will be possible to do.
We support highly accurate inspection work by improving the light transmittance by about 10% compared to ordinary lenses (compared to conventional manufacturers) and increasing the amount of information obtained from the object.
The SKKL-B type is a table stand type product that stands on its own when placed on a desk.
A board-mounted LED with high color rendering (Ra ≧ 90) and high heat dissipation performance is used for the slim head newly designed exclusively for LEDs.
The flat diffusion / protective cover protects the work and light source while reducing the glare peculiar to LEDs.
The ON / OFF switch is located on the head to improve operability.
The newly designed table stand with workability in mind has a large work space and does not interfere with work.
A table stand type conductive mat is available as an option.
By installing it on the table stand, you can prevent the table stand from getting dirty and protect the work.
Furthermore, by properly connecting to the ground, the table stand can be used as a simple anti-static space. (Mat ground resistance R ≤ 10 8 )

Ulasan Produk

Tidak ada ulasan