Otsuka Optics LED lighting magnifier OLIGHT3L-B with AR coating

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Head Dimensions (mm)293x205
Lens Size (mm)139x103
Light SourceWhite LED
Mass (kg)2.3
Plug ShapeA plug
Power Consumption (W)9 (actual value)
Rated Frequency (Hz)50/60
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a square lens, distortion around the lens is suppressed and it is easy to see.
The lens is fixed and cannot be replaced.
The main body of the "Olight III LB type" has been changed from the conventional free arm type to a desk stand type that is easy to use on a desk, while maintaining the basic structure of the lens and lighting.
Assists visual inspection work during processing and inspection

Ulasan Produk

Tidak ada ulasan