Otsuka Optics LED lighting magnifier Light box type SKKL-CL series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-3729-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has two types of illumination: epi-illumination around the lens and transmitted illumination around the box. (No light intensity adjustment function)
A board-mounted LED with high color rendering (Ra≧90) and high heat dissipation performance is used in the newly designed slim head exclusively for LED.
The flat diffusion/protection cover protects the workpiece and light source while reducing the glare characteristic of LEDs.
In addition to external inspection using epi-illumination, transmitted illumination can be used to inspect transparent objects, check the condition of the outer periphery and inside of holes, and fish-eye inspection of films.
Feature
=Specification&"
"&attvalueLight source: Epi-illumination section/transmitted illumination section High color rendering white LED (Ra≥90) Input voltage: 100-240V, 50/60Hz, A plug *By changing the cord with AC plug, it can be used up to 125-240V Consumption Power: 9W+5W Standby power: 0W Dimming function: None / Epi-illumination and transmitted lighting can be turned on individually Weight (kg): 3.6 Overall height (mm): 340 Head dimension (mm): DIA230 Support/Horizontal bar ( Diameter/mm): DIA16/DIA13 Transmitted illumination part dimensions (mm): 210 x 298 Operating temperature range: 5 to 35°C Dust/water protection rating: IP30 (for indoor use only)

Ulasan Produk

Tidak ada ulasan