Otsuka Optics LED lighting magnifier ENVL-CF type 4x

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number64-4388-63
Arm Length (mm)600
Clamping Width (mm)15~60
Lens Size (mm)130
Light SourceLED x 64
Magnification (times)4
MaterialLens: Optical glass
Power Consumption (W)11
Power Supply100 to 240 VAC (* 125 to 240 volt requires changing the cord with an AC plug)
Trusco Part No.848-1733

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 64 white LEDs to achieve uniform surface illuminance.
The LED has a long life (design value) of 40,000 hours.
There are 8 types of interchangeable lenses (sold separately) (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x).
Power consumption has been reduced by 55% compared to conventional models.
CF type is a compact arm type with a short arm.
For visual inspection of automobile parts, precision machine parts, electronic parts, resin parts, etc.

Ulasan Produk

Tidak ada ulasan