Otsuka Optics LED lighting magnifier (for hole / groove / inner surface inspection)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Clamping Width (mm)15~60
Effective Lens Diameter (mm)DIA40 (glass lens)
Light SourceLED lighting
Magnification2x / 3x switchable
Mass (kg)1.3
Power SupplyAC100~240V.50/60Hz
TypeFree arm type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting the coaxial illumination optical system, it is possible to see the parts that are difficult to inspect because it is difficult for light to enter. You can choose from two types: the free arm type F type and the ST type where the horizontal bar is jointed to the support.

Ulasan Produk

Tidak ada ulasan