Otsuka Optics LED lighting magnifier "ENVL-CF type"

Sebelum PPN:
Rp11.999.900 - Rp31.999.900
Spesifikasi
Arm Length (mm)680
Clamping Width (mm)15~60
Dimensions (mm)(AC adapter) 96 x 44 x 29 / Not including electric wires
DimmabilityYes (100-10%)
Dust / Water ProtectionIP20 (for indoor use only)
Input Voltage (V)AC100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Mass (kg)2.5 (without lens / body only), 0.3 (including electric wire / AC adapter)
Operating Temperature Range (°C)5~35
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ENVL-CF type is a free arm type product that is used by clamping it on a desk.
A board-mounted LED with high color rendering (Ra ≧ 90) and high heat dissipation performance is used for the slim head newly designed exclusively for LEDs.
The flat diffusion protection cover protects the work and the light source while reducing the glare peculiar to LEDs.
For dimming, we are particular about the volume type that allows you to see the degree of adjustment at a glance. You can adjust the amount of light between 100% and about 10%.
The ON / OFF switch and the volume for dimming are placed in the head to improve operability.
The clamp mounting part, which is newly designed in consideration of strength and workability, does not interfere with the work space due to its miniaturization.
The head sideways swing function has been adopted to greatly improve the degree of freedom in the arm and installation position.
Feature
=Specification&"
"&attvalueWith lens

Ulasan Produk

Tidak ada ulasan