Otsuka Optics LED lighting magnifier "ENVL-B type"

Sebelum PPN:
Rp9.299.900 - Rp30.999.900
Spesifikasi
Base Dimensions (mm)185x300
Dimensions (mm)96 x 44 x 29 (excluding AC adapter / wire)
DimmabilityYes (100-0%)
Dust / Water ProtectionIP20 (for indoor use only)
Input Voltage (V)AC100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Mass (kg)2.2 (without lens / body only), 0.3 (including electric wire / AC adapter)
Operating Temperature Range (°C)5~35
Overall Height (mm)330
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ENVL-B type is a table stand type product that stands on its own when placed on a desk.
A board-mounted LED with high color rendering (Ra ≧ 90) and high heat dissipation performance is used for the slim head newly designed exclusively for LEDs.
The flat diffusion protection cover protects the work and the light source while reducing the glare peculiar to LEDs.
For dimming, we are particular about the volume type that allows you to see the degree of adjustment at a glance. You can adjust the amount of light between 100% and about 10%.
The ON / OFF switch and the volume for dimming are placed in the head to improve operability.
The newly designed table stand with workability in mind has a large work space and does not interfere with work.
A table stand type conductive mat is available as an option. By installing it on the table stand, you can prevent the table stand from getting dirty and protect the work. Furthermore, by properly connecting to the ground, the table stand can be used as a simple anti-static space.
(Mat ground resistance R ≤ 108)
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueWithout lens

Ulasan Produk

Tidak ada ulasan