Otsuka Optics LED lighting magnifier SKKL-MS

Sebelum PPN:
Rp9.699.900 - Rp34.999.900
Spesifikasi
Dimensions (mm)96 x 44 x 29H (excluding electric wires / AC adapter)
Dust / Water ProtectionIP20 (for indoor use only)
Input Voltage (V)AC100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Magnet Dimensions (mm)55x77x55H
Mass (kg)2.6 (main unit / without lens), 0.3 (including AC adapter / electric wire)
Operating Temperature Range (°C)5~35
Overall Height (mm)360
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKKL-MS type is a product that is used by fixing it to an iron product with the magnetic force of the attached magnet stand.
A board-mounted LED with high color rendering (Ra ≧ 90) and high heat dissipation performance is used for the slim head newly designed exclusively for LEDs.
The flat diffusion protection cover protects the work and the light source while reducing the glare peculiar to LEDs.
The ON / OFF switch is located on the head to improve operability.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueWithout lens

Ulasan Produk

Tidak ada ulasan