Otsuka Optics LED lighting magnifier SKKL-B

Sebelum PPN:
Rp6.199.900 - Rp29.999.900
Spesifikasi
Dimensions (mm)96 x 44 x 29H (AC adapter / electric wire not included)
Dust / Water ProtectionIP20 (for indoor use only)
Input Voltage (V)AC100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Mass (kg)2.1 (main unit / without lens), 0.3 (AC adapter / wire not included)
Operating Temperature Range (°C)5~35
Overall Height (mm)330
Power Consumption (W)9(100~125V)/10(200~240V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKKL-B type is a table stand type product that stands on its own when placed on a desk.
A board-mounted LED with high color rendering (Ra ≧ 90) and high heat dissipation performance is used for the slim head newly designed exclusively for LEDs.
The flat diffusion protection cover protects the work and the light source while reducing the glare peculiar to LEDs.
The ON / OFF switch is located on the head to improve operability.
The newly designed table stand with workability in mind has a large work space and does not interfere with work.
A table stand type conductive mat is available as an option.
By installing it on the table stand, you can prevent the table stand from getting dirty and protect the work.
Furthermore, by properly connecting to the ground, the table stand can be used as a simple anti-static space.
(Mat ground resistance R ≤ 108)
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueWithout lens

Ulasan Produk

Tidak ada ulasan