Otsuka Optics LED lighting magnifier O-LIGHT 5-F

Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Spesifikasi
Arm Length (mm)770
Clamping Width (mm)15~60
DimmabilityYes (100-10%)
Effective Lens Diameter (mm)180x120
Input Voltage (V)100-240 (50 / 60Hz) A plug
Lens MaterialOptical glass
Light SourceWhite LED light panel
Mass (kg)2.2 (excluding lenses)
Overall Height (mm)481
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OLIGHT5-F is a free arm type product that can be clamped to a desk.
The size of the conventional square lens has been increased and the lens area has been expanded by approximately 150%.
The light intensity adjustment range has been greatly expanded from the conventional 100% to 50% to 100% to 10%.
AR coat * can be standardized to reduce eye fatigue even after long-term use.
The square lens cuts the distortion of the outer circumference of the lens that occurs with a round lens, and can be used for long hours of work.
The ON / OFF switch is located on the head to improve operability.
The clamp mounting part, which is newly designed in consideration of strength and workability, does not interfere with the work space due to its miniaturization.
The AC adapter is adopted as a power source.
Feature
=Specification&"
"&attvalueWith AR (anti-reflection) coated lens

Ulasan Produk

Tidak ada ulasan