Otsuka Optics LED lighting magnifier O-LIGHT 5-CL

Sebelum PPN:
Rp25.999.900 - Rp32.999.900
Spesifikasi
Dimensions (mm)210 x 298 (transmissive lighting unit)
DimmabilityYes (100-10%)
Effective Lens Diameter (mm)180x120
Input Voltage (V)100-240 (50 / 60Hz) A plug
Lens MaterialOptical glass
Light SourceHigh color rendering white LED (Ra ≥ 90)
Mass (kg)3.3 (excluding lenses)
Overall Height (mm)340
Power Consumption (W)10+10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OLIGHT5-CL is a product that has two types of lighting: epi-illumination and transmitted lighting in the box.
The size of the conventional square lens has been increased and the lens area has been expanded by approximately 150%.
The light intensity adjustment range has been greatly expanded from the conventional 100% to 50% to 100% to 0%.
AR coat * can be standardized to reduce eye fatigue even after long-term use.
The square lens cuts the distortion of the outer circumference of the lens that occurs with a round lens, and can be used for long hours of work.
The two lights can be turned on / off and dimmed individually.
The flat diffusion protection cover protects the work and the light source while reducing the glare peculiar to LEDs.
In addition to visual inspection using epi-illumination, it can be used for inspection of transmissive objects using transillumination, confirmation of the condition of the outer circumference and the inside of through holes, and fish-eye inspection of film.
Feature
=Specification&"
"&attvalueWith AR (anti-reflection) coated lens

Ulasan Produk

Tidak ada ulasan