Otsuka Optics LED lighting magnifier O-LIGHT 3L-FD

Sebelum PPN:
Rp16.999.900 - Rp17.999.900
Spesifikasi
Arm Length (mm)Approximately 1000 (distance from the clamp to the lens)
Clamping Width (mm)15~60
DimmabilityYes (100-50%)
Dust / Water ProtectionIP20 (for indoor use only)
Head Dimensions (mm)293x205
Input Voltage (V)100-240 (50 / 60Hz) A plug
LensInterchangeable lens "Lecta system" lens method
Lens MaterialOptical glass
Lens Size (mm)144 x 108, (valid) 139 x 103
Light SourceLED light panel
Operating Temperature Range (°C)5~40
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A white LED light panel is attached diagonally, and by irradiating the center of the lens with an angled light beam, the unevenness existing on the work surface is visualized by diffused reflection of the light beam. This model has excellent detection power for "scratches" and "dents" on the surface.
The square lens has the distortion on the outer circumference cut, and can be used for long hours of work. By using the optional "AR coated" lens with anti-reflection coating on the lens, the lens is reflected. It is possible to reduce the burden and fatigue during work by suppressing the amount of light transmission and increasing the amount of light transmission.
In addition, the FD type is an arm-type illumination magnifier equipped with a flange base that is screwed and fixed to a table, etc., and the product cannot be fixed with a clamp (like a wall behind it). Suitable for the environment.
Feature
=Specification&"
"&attvalueAR (anti-reflective) coat lineup available

Ulasan Produk

Tidak ada ulasan