Otsuka Optics LED light box type lighting magnifier O-LIGHT5-CL with AR coating

Sebelum PPN:
Rp26.999.900
Spesifikasi
Dimensions (mm)(Transparent lighting unit) 210 x 298
Dimming Method100~10%
Horizontal bar (mm)13
Input Voltage (V)100-240 (50 / 60Hz) A plug
Light SourceHigh color rendering white LED (Ra ≥ 90)
Operating Temperature Range (°C)5~40
Overall Height (mm)340
Power Consumption (W)10+10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is equipped with a large transmission lighting box that can effectively use the field of view of the large lens of O-LIGHT5.

Ulasan Produk

Tidak ada ulasan