Otsuka Optics LED light box type illuminated magnifier with polarizing filter set

Sebelum PPN:
Rp16.999.900 - Rp40.999.900
Spesifikasi
Dust / Water ProtectionIP30
Light SourceWhite LED
Rated Frequency (Hz)50-60
Rated Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes a CL type, which is effective for transparent workpieces, and a compatible polarizing filter.
Until now, turning on the light from the box was effective for transparent workpieces, but the light was dazzling because it entered the eyes directly.
To compensate for these drawbacks, it is possible to reduce glare by using a special polarizing filter.
Not only does it reduce eye fatigue during long hours of work, but it also allows you to see the contours and three-dimensionality of the workpiece more clearly, which is expected to increase the defect detection rate.
Feature
=Specification&"
"&attvalueIncluded polarizing filter: DIA90 polarizing filter

Ulasan Produk

Tidak ada ulasan