Otsuka Optics LED illuminated magnifier, swing arm type (clamp mounting type) OLIGHT5-SA

Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Spesifikasi
Arm Length (mm)380
Clamping Width (mm)15~45
DimmabilityYes / 100 to 10%
Input Voltage (V)100-240, 50/60Hz, A plug
Light SourceWhite LED light panel
Pillar Height (mm)410
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SA type is a product that is fixed to a desk.
It is vibration-resistant and can be installed stably.
It can be used as a simple free arm.
The conventional rectangular lens has been enlarged, increasing the lens area by approximately 150% (2XAR, 4XAR).
The light intensity adjustment range has been significantly expanded from the previous 100% to 50% to 100% to 10%.
AR coating is standardized, reducing eye fatigue even during extended use.
The square lens eliminates the distortion that occurs around the periphery of round lenses, making it suitable for long-term work. (2XAR, 4XAR)
The ON/OFF switch is located on the head for improved operability.
The newly designed clamp mounting section takes strength and workability into consideration, and its compact size means it does not interfere with the work space.
An AC adapter is used as the power source.

Ulasan Produk

Tidak ada ulasan