Otsuka Optics LED illuminated magnifier SKKL-F with lens cleaner set

Sebelum PPN:
Rp11.999.900 - Rp28.999.900
Spesifikasi
CoatingAR (anti-reflective) coating
Dust / Water ProtectionIP20
Light SourceWhite LED
Power Consumption (W)7
Rated Frequency (Hz)50-60
Rated Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a great value product that includes an illuminated magnifier, an AR (anti-reflective) coated lens, a lens cleaner, and a wiping cloth.
By combining the SKKL series of LED illuminated magnifiers, a standard product at Otsuka Optical, with AR (anti-reflective) coated lenses, you can work more comfortably.
AR coating not only reduces annoying reflections on the lens, but also improves transmittance by about 10% compared to uncoated lenses, ensuring a bright and clear field of view, which is expected to reduce eye strain on workers.
Lenses become dirty as they are used. Even AR coated lenses cannot perform to their full potential if they are used while dirty.
This product is a set of an illuminated magnifying glass, a lens cleaner, and a wiping cloth.
Please clean the lens and use an illuminated magnifier.

Ulasan Produk

Tidak ada ulasan