Otsuka Optics LED illuminated magnifier ENVL-B with lens cleaner set

Sebelum PPN:
Rp12.999.900 - Rp28.999.900
Spesifikasi
Base Dimensions (mm)185x300
CoatingAR (anti-reflective) coating
DimmabilityYes /100-10%
Input Voltage100-240V, 50/60Hz, A plug *By changing the AC plug cord, it can be used with voltages from 125 to 240V.
Light SourceWhite LED
Power Consumption (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a great value product that includes an illuminated magnifier, an AR (anti-reflective) coated lens, a lens cleaner, and a wiping cloth.
By combining the ENVL series of LED illuminated magnifiers, a standard product at Otsuka Optical, with AR (anti-reflective) coated lenses, you can work more comfortably.
AR coating not only reduces annoying reflections on the lens, but also improves transmittance by about 10% compared to non-coated lenses, ensuring a bright and clear field of view, which is expected to reduce eye strain on workers.
Lenses become dirty as they are used. Even AR coated lenses cannot perform to their full potential if they are used while dirty.
This product is a set of an illuminated magnifying glass, a lens cleaner, and a wiping cloth.
Please clean the lens and use an illuminated magnifier.

Ulasan Produk

Tidak ada ulasan