Spesifikasi
| Arm Length (mm) | 380 |
|---|---|
| Clamping Width (mm) | 15~45 |
| Dust / Water Protection | IP30 |
| Effective Lens Diameter (mm) | DIA40 |
| Head Dimensions (mm) | 112x68x70H |
| Input Voltage (V) | 100-240, 50/60Hz, A plug (AC adapter included) |
| Lens | Switchable |
| Light Source | White LED |
| Magnification | 2x, 3x |
| Mass (kg) | 2.2 (Main unit only) |
| Operating Temperature Range (°C) | 0~35 |
| Operation Distance (mm) | 2x/147, 3x/55 |
| Pole Length (mm) | 410 |
| Power Consumption (W) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product was developed for inspecting the inner and bottom surfaces of difficult-to-inspect small diameter holes, blind holes, and deep grooves.
Coaxial lighting is used, and by aligning the human line of sight with the optical axis of the lighting, it is possible to inspect inside holes where light cannot reach.
It comes standard with a switchable lens for magnification of 2x or 3x, and uses an LED as the light source.
As options, we offer a "polarizing filter" for inspecting specular workpieces, a "Bore Loupe-PUL" for increasing magnification, and a "Working Distance Extender WDE-B" to extend the working distance and inspect the inside of a longer hole.
*All options are attached to the 3x lens and used.
The SA type is a product that is fixed to a desk.
It is vibration resistant and can be installed stably.
It can be used as a simple free arm.
Coaxial lighting is used, and by aligning the human line of sight with the optical axis of the lighting, it is possible to inspect inside holes where light cannot reach.
It comes standard with a switchable lens for magnification of 2x or 3x, and uses an LED as the light source.
As options, we offer a "polarizing filter" for inspecting specular workpieces, a "Bore Loupe-PUL" for increasing magnification, and a "Working Distance Extender WDE-B" to extend the working distance and inspect the inside of a longer hole.
*All options are attached to the 3x lens and used.
The SA type is a product that is fixed to a desk.
It is vibration resistant and can be installed stably.
It can be used as a simple free arm.
Feature
=Specification&""&attvalueAR (anti-reflective) coated lens lineup: Standard equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
