Shinwa Rules Laser Robot X line-E Red

Sebelum PPN:
Rp29.999.900 - Rp33.999.900
Spesifikasi
Accuracy(Core) ± 1.5mm at 7.5m
Automatic Correction Range±4°
Calibration CertificateCompliant
Continuous Use Time(1 line) 14.5 hours, (2 lines) 6.5 hours, (3 lines) 3 hours
Dust / Water ProtectionIP54 (when using dry batteries)
Included AccessoriesAluminum case, horizontal tripod adapter, AC adapter, 4 AA alkaline batteries
Indication accuracy± 1.5mm at 7.5m
Light SourceVisible semiconductor laser
Main Unit Dimensions, Width W x Depth D x Height H (mm)127x182x213
Mass (g)About 1600
Optical Path Width (mm)About 2 at 5m (About 3 at 7.5m)
Output (mW)2 or less (JIS class 2M)
Power Supply4 AA alkaline batteries or AC adapter
Reach Distance (m)Approx. 35 (when using the receiver)
Right angle accuracy90°±0.03°
Rotation Fine Adjustment Range (°)360
Tripod Mounting Screw5/8 inch
Type of BrakingSensor + motor system
Vertical point accuracy (mm)± 1 at 3m
Wavelength (nm)635~638

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-class type with 2 vertical full lines and 2 horizontal full lines that cross the ink and ground ink lines. [360 ° irradiation with one light source]
A cone mirror is used to achieve 360 ° irradiation with a single light source. There is no need to turn the main body, which greatly improves work efficiency. In addition, it can now be used in various scenes that were not possible with rod lens specifications. [10mm inside corner, 0mm outside corner]
Since the black ink cross line can be irradiated, the inside corner can be used from 10 mm and the outside corner can be used from 0 mm. [Cross the ink and ground ink lines]
The 360 ° full line crosses 90 ° to form heavenly ink and ground ink. [Outstanding visibility]
Compared to the wavelength conversion type, the width and intensity of line light are uniform throughout and stable irradiation is possible. [Vibration-resistant sensor + motor system]
You can quickly decide the line even at the work site where there is a lot of vibration and shaking. [Line fixed mode]
Laser robot used for setting various marking standards
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).

Ulasan Produk

Tidak ada ulasan