Sebelum PPN:
Rp44.999.900 - Rp47.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | (Core) ± 1.5mm at 7.5m |
|---|---|
| Automatic Correction Range | ±4° |
| Calibration Certificate | Compliant |
| Continuous Use Time | (1 line) 10 hours, (2 lines) 4 hours, (3 lines) 2 hours |
| Dust / Water Protection | IP54 (when using dry batteries) |
| Included Accessories | Aluminum case, horizontal tripod adapter, AC adapter, 4 AA alkaline batteries |
| Indication accuracy | ± 1.5mm at 7.5m |
| Light Source | Visible semiconductor laser |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 127x182x213 |
| Mass (g) | About 1600 |
| Optical Path Width (mm) | About 2 at 5m (About 3 at 7.5m) |
| Output (mW) | 1 or less (JIS class 2) |
| Power Supply | 4 AA alkaline batteries or AC adapter |
| Reach Distance (m) | Approx. 35 (when using the receiver) |
| Right angle accuracy | 90°±0.03° |
| Rotation Fine Adjustment Range (°) | 360 |
| Tripod Mounting Screw | 5/8 inch |
| Type of Braking | Sensor + motor system |
| Vertical point accuracy (mm) | ± 1 at 3m |
| Wavelength (nm) | 510~538 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-class type with 2 vertical full lines and 2 horizontal full lines that cross the ink and ground ink lines. [360 ° irradiation with one light source]
A cone mirror is used to achieve 360 ° irradiation with a single light source. There is no need to turn the main body, which greatly improves work efficiency. In addition, it can now be used in various scenes that were not possible with rod lens specifications. [10mm inside corner, 0mm outside corner]
Since the black ink cross line can be irradiated, the inside corner can be used from 10 mm and the outside corner can be used from 0 mm. [Cross the ink and ground ink lines]
The 360 ° full line crosses 90 ° to form heavenly ink and ground ink. [Outstanding visibility]
Compared to the wavelength conversion type, the width and intensity of line light are uniform throughout and stable irradiation is possible. [Vibration-resistant sensor + motor system]
You can quickly decide the line even at the work site where there is a lot of vibration and shaking. [Line fixed mode]
Laser robot used for setting various marking standards
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
A cone mirror is used to achieve 360 ° irradiation with a single light source. There is no need to turn the main body, which greatly improves work efficiency. In addition, it can now be used in various scenes that were not possible with rod lens specifications. [10mm inside corner, 0mm outside corner]
Since the black ink cross line can be irradiated, the inside corner can be used from 10 mm and the outside corner can be used from 0 mm. [Cross the ink and ground ink lines]
The 360 ° full line crosses 90 ° to form heavenly ink and ground ink. [Outstanding visibility]
Compared to the wavelength conversion type, the width and intensity of line light are uniform throughout and stable irradiation is possible. [Vibration-resistant sensor + motor system]
You can quickly decide the line even at the work site where there is a lot of vibration and shaking. [Line fixed mode]
Laser robot used for setting various marking standards
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
