Shinwa Rules Laser Robo Non-Check Checker Green with Electric Rotating Mechanism

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
Automatic Correction Range±2.5°
Continuous Use Time5.5 hours
Dimensions (H x W x D) (mm)182x120x128
Dust / Water ProtectionProtection class: IP54 (when using dry batteries)
Included AccessoriesAluminum case, 4 AA alkaline batteries (for main unit), AC adapter, remote control, 2 AAA alkaline batteries (for remote control)
Light SourceVisible semiconductor laser
Measuring AccuracyHeight difference: ± 1mm at 7.5m
Output (mW)5 or less (Class 3R JIS C6802: 2014)
Power Supply4 AA alkaline batteries or AC adapter
Product mass (g)Approx. 1350 (including battery)
Type of BrakingPendulum + magnetic damper system
Wavelength (nm)510-530 (green), ground ink point: 645-655 (red)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The laser line of the reference line and the measurement line allows one person to check the unevenness and inclination of the floor surface.
Check for undulations and irregularities on the floor.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
Feature
=Specification&"
"&attvalueAccuracy guaranteed distance: 10m, visible distance: 0.5m to 20m, [Line width] Reference line: 1.8mm at 5m (2mm at 7.5m), Measurement line: 3mm at 5m (3.5mm at 7.5m), when tilted Warning: Laser line flashes when the automatic correction range is exceeded (approximately 1 second interval), Battery exhaustion warning: Laser line flashes approximately 8 seconds when power is turned on (approximately 0.5 second interval)

Ulasan Produk

Tidak ada ulasan