Spesifikasi
| Accuracy | [Right angle] 90° ±0.03 [Center line] ±1mm at 7.5m |
|---|---|
| Automatic Correction Range | ±2.5° |
| Battery | 2600mh |
| Continuous Operating Time (hour) | H mode (medium): approx. 3.5 / Full illumination mode (medium): approx. 8.5 / H+V mode (VIVID): approx. 5.5 |
| Dust / Water Protection | IP54 |
| Included Accessories | Aluminum case / Leveling tripod adapter / Laser receiver auto-tracking pan/swivel green / Receiver holder / Charging adapter (USB-Type-C) / Easy-Lock holder / Pan head (69759 only) |
| Light Source | Visible semiconductor laser |
| Main Unit Dimensions (mm) | 193x136x136 |
| Mass (g) | 1260 |
| Output | 5nm or less (Class 3R JIS C6802:201B) |
| Power Supply | Detachable lithium-ion battery |
| Rotation Fine Adjustment Range (°) | 360 |
| Screws | Tripod mounting screw: 0.625 inch |
| Type of Braking | Electronic horizontal sensor + motor system |
| Warning Alarm | [When tilted] If the automatic correction range is exceeded, the laser line will flash (approximately every second). |
| Wavelength (nm) | 515-530 (green), mine point 645-655 (red) |
| Width (mm) | [Line light] 5m->weak: approx. 1.5mm/medium: approx. 1.8mm/strong: approx. 2mm/VIVID: approx. 3mm 7m->weak: approx. 2mm/medium: approx. 2.5mm/strong: approx. 3mm/VIVID: approx. 4mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VIVID for easy outdoor viewing with high-speed tracking
High-speed rotation: Rotates and tracks at the highest speed in the industry.
Smallest class of auto-tracking models: Achieves the industry's smallest size among auto-tracking models.
Bright enough to be seen outdoors: With the highest level of brightness in the industry, it can be seen outdoors.
Electronic level sensor + motor system: The line remains stable even in locations with a lot of vibration.
*1 → The irradiated line will flash. It will return to its original state when it returns to the automatic correction range.
*2: When used in an environment of 20°C (68°F). This may vary depending on the environment and number of charges. Continuous use time is approximately 200% on low setting and approximately 70% on high setting, but these are only estimates.
*3 → Dustproof performance: Prevents dust from entering the interior. Even if a small amount of dust gets in, it will not hinder normal operation. Waterproof performance: Not adversely affected by water splashes from any direction. *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided.
High-speed rotation: Rotates and tracks at the highest speed in the industry.
Smallest class of auto-tracking models: Achieves the industry's smallest size among auto-tracking models.
Bright enough to be seen outdoors: With the highest level of brightness in the industry, it can be seen outdoors.
Electronic level sensor + motor system: The line remains stable even in locations with a lot of vibration.
*1 → The irradiated line will flash. It will return to its original state when it returns to the automatic correction range.
*2: When used in an environment of 20°C (68°F). This may vary depending on the environment and number of charges. Continuous use time is approximately 200% on low setting and approximately 70% on high setting, but these are only estimates.
*3 → Dustproof performance: Prevents dust from entering the interior. Even if a small amount of dust gets in, it will not hinder normal operation. Waterproof performance: Not adversely affected by water splashes from any direction. *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
