Shinwa Rules Laser Robo LEXIA-E Green 21

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Automatic Correction Range±2.5°
Battery Capacity (mAh)2600
Continuous Use Time(Medium mode, full irradiation mode) Approximately 20 hours
Dust / Water ProtectionIP54
Indication accuracyVertical / horizontal line: ± 1 mm at 7.5 m
Light SourceVisible semiconductor laser
Line Projection Angle (°)Vertical: Approximately 130, Horizontal: 120
Line Width (at 5m point)(3 levels of brightness) Weak about 1.5 / Medium about 1.8 / Strong about 2
Main Unit Dimensions (mm)173x128x128
Mass of Main Unit (g)1200
Output (mW)1 or less (Class 2)
Power SupplyDetachable lithium-ion battery
Rotation Fine Adjustment Range (°)360
Tripod Mounting ScrewW 5/8 inch
Type of BrakingElectronic horizontal sensor + motor system
Warning AlarmWhen tilted: The laser line flashes when the automatic correction range is exceeded (at intervals of about 1 second), and battery overtime: The battery level warning lamp flashes during use.
Wavelength (nm)515-530 (green), ground ink points 645-655 (red)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a vibration-resistant electronic horizontal sensor + motor system. The output of the laser light can be switched in three stages. You can irradiate the laser light at an angle using the head without tilting the tripod. It is a removable battery that can be charged whether it is attached or removed from the main unit. There is no need to worry about damage caused by dust or water splashes.
For various markings.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).

Ulasan Produk

Tidak ada ulasan