Shinwa Rules Laser Robo LEXIA 51AR Green

Sebelum PPN:
Rp25.999.900 - Rp30.999.900
Spesifikasi
Accuracy±1mm/7.5m
Automatic Correction Range±3°
Height (mm)190
Laser Safety StandardsClass 2 JIS C 6802: 2018
Light SourceVisible semiconductor laser
Line Width (mm)5m Weak: Approximately 1.5, Medium Approximately 1.8, Strong Approximately 2.0 (mode)
Mass (kg)1.22
Power SupplyLithium ion battery
Protection ClassIP54
Right angle accuracy90°±0.03°
Set Contents4 AA alkaline batteries, AC adapter, horizontal adjustment tripod adapter, aluminum case, battery box for charging
Type of BrakingPendulum + porcelain damper method
Wavelength (nm)513~530
Width (mm)128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can project a horizontal line 15mm from the floor. The light intensity can be switched between three levels. High output in strong mode and long-lasting use in weak mode. The laser light intensity can be switched between three levels.
For marking work at construction sites
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).

Ulasan Produk

Tidak ada ulasan