Shinwa Rules Japanese Try Square 15cm with Both Front and Back Metric Scales

Sebelum PPN:
Rp2.699.900
Spesifikasi
Calibration CertificateGeneral calibration
Length of Rule (mm)177
Length of Shorter Rule (mm)94
Mass (g)114
Material (Longer Rule)SUS420J<sub>2 </sub>
Material (Shorter Rule)SUS410
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right angle accuracy±0.1/100mm
ScaleSame on both sides
ShapeRight angle flat type
Thickness of Rule (mm)1.5
Thickness of Shorter Rule (mm)8
TypeFull Skoya
Width of Shorter Rule (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can inspect the processed material at right angles by using the right angles of the inside and outside angles.
You can injure a right angle line. Both front and back have metric scales.
For right-angle inspection of processed materials and products. For right-angle marking work.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).

Ulasan Produk

Tidak ada ulasan