FLUKE Insulation resistance tester

Sebelum PPN:
Rp44.999.900 - Rp45.999.900
Spesifikasi
Altitude (m)Operating: 2000 with CAT IV 600V, 3000 with CAT III 600V, Non-operating (storage): 12000
Auto Range110% of range
Battery4 AA batteries (NEDA 15A or IEC LR6)
IP GradeIP40
Included AccessoriesTL224 test lead, TP74 test probe, holster, remote probe, CD (includes instruction manual)
Insulation Resistance0.01MΩ-10GΩ
Mass (g)550
Operating Temperature (°C)-20~55
Rated Insulation Voltage (V)501002505001000
Relative Humidity0% to 95% at 10 ° C to 30 ° C, 0% to 75% at 30 ° C to 40 ° C, 0% to 40% at 40 ° C to 55 ° C
Resistance0.01Ω~20.00kΩ
Shock Resistance1m drop, IEC 61010-1 second edition (1m drop test, 6 sides, oak floor use)
Storage Temperature (°C)-40~60
Temperature coefficient[Specified accuracy] 0.05x, [Temperature] <18 °C or> 28 °C
Vibration ResistanceRandom, 2G, MIL-PRF-28800F 5 ~ 500Hz, Class 2 equipment
Voltage (V)0.1~600(AC/DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is compact, robust and reliable, and easy to operate.
Multiple test voltages can be output, making it ideal for troubleshooting and maintenance.
Features such as the included remote probe can also help reduce costs and work time.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan