FLUKE Insulation resistance meter with digital multimeter (2 ranges)

Sebelum PPN:
Rp54.999.900 - Rp55.999.900
Spesifikasi
AC Voltage (V)1000
DC Voltage (V)1000
Dimensions, Width W x Height H x Depth D (mm)100x203x50
Height (mm)203
Length (mm)50
Mass (g)624
Measurement Voltage (V)500(500MΩ),1000(600MΩ)
Minimum Reading0.1MΩ
Power Supply4 AA batteries (included)
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital insulation resistance tester that can set multiple test voltages.
Effective value type (RMS) Digital insulation tester with digital multimeter function.
2 ranges for troubleshooting, test run, and preventative maintenance
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueInsulation test range: 0.1MΩ to 600MΩ

Ulasan Produk

Tidak ada ulasan