Shinwa Rules Infrared Thermometer G with Impact Resistant Dual Laser Point, Variable Emissivity Type
Spesifikasi
| Accuracy | 0 to 760°C: ±2% or ±2°C (whichever is larger) -60 to 0°C: ±{-2°C + (display temperature x 0.05)}°C |
|---|---|
| Automatic Power Off | Approximately 60 seconds after no operation |
| Battery Life | 7 hours continuous use (30 hours continuous use without laser point) |
| Calibration Certificate | General calibration |
| Distance Factor | 30:1 |
| Feature | Shock resistance |
| Laser Wavelength (nm) | 635~660 |
| Mass (g) | 252 |
| Measuring Range (°C) | -60~760 |
| Minimum Reading | 0.1°C |
| Mounting Screw Diameter | Tripod mounting screw: 1/4 inch |
| Operating Temperature (°C) | 0~50 |
| Output | Within 1mW (JIS class 2) |
| Power Supply | 2 AAA alkaline batteries |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size | 172x46x119mm |
| Temperature Display | Digital |
| Thermal Emissivity | Adjustable from 0.1 to 1 (initial setting is 0.95) |
| Type of thermometer | Radiation thermometer (gun type) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A radiation thermometer that can measure non-contact.
Impact resistant type.
Comes with a color bar display that can read temperature changes. (When the maximum and minimum temperatures are displayed)
Equipped with a dual laser point function that makes it easy to understand the measurement range.
Comes with a backlight function.
You can set the emissivity according to the object to be measured.
HOLD measurement mode ・ LOCK measurement mode can be selected.
The maximum temperature, minimum temperature, maximum and minimum temperature difference, and average temperature can be displayed at the same time as the temperature display.
When the temperature set by the HI alarm / LOW alarm function is reached, a buzzer and display will notify you.
Comes with a tripod mounting screw hole. Fixed point measurement is possible by attaching it to a tripod.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
Impact resistant type.
Comes with a color bar display that can read temperature changes. (When the maximum and minimum temperatures are displayed)
Equipped with a dual laser point function that makes it easy to understand the measurement range.
Comes with a backlight function.
You can set the emissivity according to the object to be measured.
HOLD measurement mode ・ LOCK measurement mode can be selected.
The maximum temperature, minimum temperature, maximum and minimum temperature difference, and average temperature can be displayed at the same time as the temperature display.
When the temperature set by the HI alarm / LOW alarm function is reached, a buzzer and display will notify you.
Comes with a tripod mounting screw hole. Fixed point measurement is possible by attaching it to a tripod.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
