AS ONE Infrared thermography with Wi-Fi and calibration certificate

Sebelum PPN:
Rp45.999.900
Spesifikasi
AS ONE Part Number2-8605-11-20
Accuracy± 2 ° C or ± 2% (ambient temperature 25 ° C)
Calibration CertificateGeneral calibration
Detection ElementUncooled microbolometer
Dimensions (mm)244x95x140
Focal Length[Minimum] 0.5m
Included AccessoriesBattery, USB cable, charging cable, carrying case
InterfaceUSB Micro
Mass (g)575 (including battery)
Measuring Range (°C)-20~+250
MemoryBuilt-in memory (more than 500 images can be saved)
Power SupplyLithium ion battery
Resolution80x60
Resolution (°C)0.15
Save formatJPEG
Supported OSWindows(R)7/8/10,MacOSX
Viewing Angle45 °, [Instantaneous] 10.3mrad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Fine Contrast processing clarifies the contours of objects, making them easier to identify. It has a built-in digital camera, and when you save an image, you can simultaneously save the thermal image, digital camera image, and Super Fine Contrast image. The focus-free function means you can use it by simply pointing the camera at an object more than 50 cm away, eliminating the need to focus. It also has a picture-in-picture function that incorporates the thermal image into the digital camera image.
* Attached documents: Calibration certificate * Products with calibration certificates are a service that calibrates the measuring instrument at the time of shipment and issues a calibration certificate. * This product is a general calibration. It comes with a calibration certificate (calibration certificate, inspection report, traceability system diagram). * This product is for industrial use and cannot measure body temperature. Please note. * Orders can only be placed online. * We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan