AS ONE Infrared Thermography

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number4-6423-01
Dimensions (mm)Approximately 129x22x87
Display3.5-inch color LCD (640 x 480 capacitive touch panel)
Dust / Water ProtectionIP54
Emissivity setting0.00 to 1.00 (variable)
FeatureDustproof and waterproof
Focal LengthFixed minimum height: 0.5m
Format TypeImage: Still image/HIR (thermal image format), JPEG (640 x 480 pixels)
Frame Rate50Hz
Included AccessoriesCarrying case, USB cable, strap, micro SD card (32GB), SD card adapter, SD card case
Mass (g)About 200
Measurement Wavelength (µm)8~14
Memory3.4GB internal storage, 32GB microSD card included
Power Supply3.7V lithium rechargeable battery (1500mAh), USB connection (image transfer/battery charging)
Resolution120 x 90 pixels
Resolution (°C)0.1
Temperature Measurement Range (°C)-20 to +150, 0 to +550 (minimum display unit 0.1)
VideoMP4 (480 x 360 pixels)
Viewing Angle50°x37°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a high-resolution infrared sensor, it offers high resolution, high frame rates, and a wide temperature range up to 550°C. Temperature information is retained in captured still images, allowing for post-capture editing, including changing the display mode, correction, and temperature measurement. In addition to emissivity correction (0.00 to 1.00), it also includes numerical correction functions for ambient temperature, reflected temperature, atmospheric humidity, delta temperature, and distance. The touch panel allows intuitive selection of the location where you want to check the temperature. A smartphone or PC app allows for remote control and screen sharing via PC.
Feature
=Specification&"
"&attvalueTemperature measurement accuracy: ±3%rdg or ±3°C, whichever is greater

Ulasan Produk

Tidak ada ulasan